Beli Dewalt 18V Battery di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Battery 18V lo-Lion 4.0Ahatribut:
- Type: Battery Pack
- Voltage (V): 18
- Capacity (Ah): 4
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- DEWALT Cordlerss Impact DriverDeskripsi:- 4.0Ah battery pack x 2 units- Charger- Main Body Caseatribut:
- Number of Blows (minute): 0 to 3800
- Battery Voltage (V): 18
- Charging Time (minute): Approx. 60
- Chuck Capacity (mm): 6.35
- Maximum Tightening Torque (N m): 205
- No-load Speed (minute): 0 to 3250
- Specifications: 3-step speed adjustment
- CUMET Battery/Baterai Lithium Ion Untuk Dewaltatribut:
- Voltage (V): 18
- Battery Capacity (AH): 4
- DEWALT Cordless Circular Saw FlexvoltDeskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- DEWALT MAX 2.0AH XR Li-Ion Battery AccessoryDeskripsi:Tipe Baterai: Lithium IonKapasitas Baterai: 2.0AhTegangan: 12Vatribut:
- Battery Type: Lithium Ion
- Battery Capacity (AH): 2
- Voltage (V): 12
- DEWALT Cordless Rotary Hammer SDSDeskripsi:- 4.0Ah battery pack x 2 units- Charger- Side Handle- Depth gauge- Caseatribut:
- No Load Stroke (bpm): 0 to 4600
- Drilling Capacity Ironworker (mm): 13
- Drilling Capacity Woodworking (mm): 26
- Drilling Capacity Concrete (mm): 24
- Battery Voltage (V): 18
- No-load Speed (minute): 0 to 1100
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- BOSCH Starter Kit Batteryatribut:
- Cell Type: Li-Ion
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Dewalt 18V Battery Terbaru March 2026
| DEWALT Battery 18V lo-Lion 4.0Ah | Rp3.499.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| BOSCH Battery | Rp569.900 |
| DEWALT Battery FLEXVOLT | Rp2.699.900 |
| DEWALT Li-Ion Battery XR | Rp429.900 |
| MILWAUKEE Battery Pack | Rp859.900 |
| DEWALT Cordlerss Impact Driver | Rp9.999.900 |
| CUMET Battery/Baterai Lithium Ion Untuk Dewalt | Rp1.099.900 |
| DEWALT Rechargeable Recipro Saw | Rp3.699.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)


































































































































































%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)


/6sP101518244-38.jpg)